For safety, maintenance, or personal mobility, your best choice is an Exide battery. Exide provides deep cycling power, durability, and vibration resistance for golf carts, wheelchairs, scooters, warehouse equipment, and floor scrubbers. With their increased cycling capacity, Exide batteries go the long haul time after time. Exide designs batteries for the way you live and work. They are easy to install and safe to recharge and store.
features
Maintenance-free
60 month warranty
includes
Free professional delivery
Free pickup of old battery for recycling upon new battery delivery
BCI Group Size
GC2
Type
Electric Golf Cart & Electric Vehicle Battery - Deep Cycle
CCA @ 32 °F
N/A
Width (Fraction)
7 1/8 in
Voltage Rating
6
CCA @ 0 °F
N/A
Reserve Capacity Minutes @ 25 Amps
390 min
Length
10 1/4 in
Height
11 3/8 in
Minutes @ 75 amps to 5.25 Volts
110 min
Weight
62.0 LB
Delivery Via Truck
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back