- Golf Car & Electric Vehicle Battery - Deep Cycle
- 6 V Volt
- 10 3/8" L X 7 3/16" W X 11 11/32" H
- BCI Group Size GC2
- 390 min Reserve Capacity Minutes @ 25 Amps
description
- For safety, maintenance, or personal mobility, your best choice is an Exide battery. Exide provides deep cycling power, durability, and vibration resistance for golf carts, wheelchairs, scooters, warehouse equipment, and floor scrubbers. With their increased cycling capacity, Exide batteries go the long haul time after time. Exide designs batteries for the way you live and work. They are easy to install and safe to recharge and store.
features
- Maintenance-free
- 60 month warranty
includes
- Free professional delivery
- Free pickup of old battery for recycling upon new battery delivery
| BCI Group Size | GC2 |
| Width (Fraction) | 7 3/16 in |
| Length | 10 3/8 in |
| Voltage Rating | 6 |
| Type | Electric Golf Cart & Electric Vehicle Battery - Deep Cycle |
| Minutes @ 75 amps to 5.25 Volts | 110 min |
| Reserve Capacity Minutes @ 25 Amps | 390 min |
| CCA @ 32 °F | N/A |
| Height | 11 11/32 in |
| CCA @ 0 °F | N/A |
| Weight | 62.0 LB |
-
Delivery Via Truck -
![]()



