- Group 31 - Maintainance Free
- 12 V Volt
- 13" L X 6 3/4" W X 9 3/16" H
- BCI Group Size 31
- 1050 A Cold Cranking Amps at 32° F
description
- For safety, maintenance, or personal mobility, your best choice is an Exide battery. Exide provides deep cycling power, durability, and vibration resistance for golf carts, wheelchairs, scooters, warehouse equipment, and floor scrubbers. With their increased cycling capacity, Exide batteries go the long haul time after time. Exide designs batteries for the way you live and work. They are easy to install and safe to recharge and store.
features
- Maintenance-free
- 60 month warranty
includes
- Free professional delivery
- Free pickup of old battery for recycling upon new battery delivery
| Type | Group 31 - Maintenance Free |
| CCA @ 0 °F | 925 |
| Voltage Rating | 12 |
| Reserve Capacity Minutes @ 25 Amps | 160 min |
| BCI Group Size | 31 |
| Width (Fraction) | 6 3/4 in |
| Length | 13 in |
| CCA @ 32 °F | 1050 |
| Height | 9 3/16 in |
| Weight | 55.0 LB |
-
Delivery Via Truck -
![]()



