Skip to content Skip to navigation menu
Vehicle, Commercial & Deep-Cycle Batteries

NC-24

Vehicle, Commercial & Deep-Cycle Batteries
Item #102080814
  • Nautlis Marine/RV Dual Purpose - Starting/Deep Cycle Battery
  • 12 V Volt
  • 10 5/8" L X 6 13/16" W X 10" H
  • BCI Group Size 24
  • 625 A Cold Cranking Amps at 32° F
  • 120 min Reserve Capacity Minutes @ 25 Amps
  • 47lbs
+ Show More + Show Less
Vehicle, Commercial & Deep-Cycle Batteries
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delivery Via TruckDelivery Via Truck
  • No Air ShippingNo Air Shipping
  • Nautlis Marine/RV Dual Purpose - Starting/Deep Cycle Battery
  • 12 V Volt
  • 10 5/8" L X 6 13/16" W X 10" H
  • BCI Group Size 24
  • 625 A Cold Cranking Amps at 32° F

description

  • For safety, maintenance, or personal mobility, your best choice is an Exide battery. Exide provides deep cycling power, durability, and vibration resistance for golf carts, wheelchairs, scooters, warehouse equipment, and floor scrubbers. With their increased cycling capacity, Exide batteries go the long haul time after time. Exide designs batteries for the way you live and work. They are easy to install and safe to recharge and store.

features

  • Maintenance-free
  • 60 month warranty

includes

  • Free professional delivery
  • Free pickup of old battery for recycling upon new battery delivery
CCA @ 0 °F 500
Width (Fraction) 6 13/16 in
Reserve Capacity Minutes @ 25 Amps 120 min
BCI Group Size 24
Length 10 5/8 in
Voltage Rating 12
Type Marine/RV Dual Purpose - Starting/Deep Cycle Battery
Height 10 in
CCA @ 32 °F 625
Weight 47.0 LB
  • Delivery Via TruckDelivery Via Truck
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison