Skip to content Skip to navigation menu
Vehicle, Commercial & Deep-Cycle Batteries

NC-27

Vehicle, Commercial & Deep-Cycle Batteries
Item #102071074
  • Nautlis Marine/RV Dual Purpose - Starting/Deep Cycle Battery
  • 12 V Volt
  • 13" L X 6 13/16" W X 10 1/4" H
  • BCI Group Size 27
  • 700 A Cold Cranking Amps at 32° F
  • 160 min Reserve Capacity Minutes @ 25 Amps
  • 54lbs
+ Show More + Show Less
Vehicle, Commercial & Deep-Cycle Batteries
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Delivery Via TruckDelivery Via Truck
  • Nautlis Marine/RV Dual Purpose - Starting/Deep Cycle Battery
  • 12 V Volt
  • 13" L X 6 13/16" W X 10 1/4" H
  • BCI Group Size 27
  • 700 A Cold Cranking Amps at 32° F

description

  • For safety, maintenance, or personal mobility, your best choice is an Exide battery. Exide provides deep cycling power, durability, and vibration resistance for golf carts, wheelchairs, scooters, warehouse equipment, and floor scrubbers. With their increased cycling capacity, Exide batteries go the long haul time after time. Exide designs batteries for the way you live and work. They are easy to install and safe to recharge and store.

features

  • Maintenance-free
  • 60 month warranty

includes

  • Free professional delivery
  • Free pickup of old battery for recycling upon new battery delivery
Height 10 1/4 in
Reserve Capacity Minutes @ 25 Amps 160 min
Width (Fraction) 6 13/16 in
CCA @ 0 °F 575
Voltage Rating 12
BCI Group Size 27
CCA @ 32 °F 700
Type Marine/RV Dual Purpose - Starting/Deep Cycle Battery
Length 13 in
Weight 54.0 LB
  • No Air ShippingNo Air Shipping
  • Delivery Via TruckDelivery Via Truck
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison