- Thread Repair Installation Kit
- Carbon Steel
- No. of Inserts 20
- Thread Size M10-1.5
description
- E-Z LOK and E-Z Coil thread repair kits provide an easy-to-use solution for creating strong threads in soft metals, like aluminum, magnesium and cast iron.
- Includes 20 single size thin wall inserts, plus a drill, tap and installation tool. These thread insert kits provide everything required to repair damaged threads. Carbon steel construction. Designed for use in metal.
features
- Solid wall and coil designs
- Kits include everything needed for installation
- Inserts, drill, tap and installation tool
- Unified and metric threads
- Carbon steel and stainless steel designs
| Thread Size | M10-1.5 |
| No. of Inserts | 20 |
| Inch/Metric | Metric |
| Set Includes | Drill, Tap, Installation Tool |
| Weight | 0.64 LB |

