- Coil Thread Repair Kit
- No. of Inserts 10
- Thread Size 1/4-20 x 1.5D
description
- E-Z LOK and E-Z Coil thread repair kits provide an easy-to-use solution for creating strong threads in soft metals, like aluminum, magnesium and cast iron.
- Coil Thread Repair Kit includes everything you need to repair stripped threads in metal: inserts, drill, STI tap, install tool tang break.
features
- Solid wall and coil designs
- Kits include everything needed for installation
- Inserts, drill, tap and installation tool
- Unified and metric threads
- Carbon steel and stainless steel designs
| Thread Size | 1/4-20 x 1.5D |
| No. of Inserts | 10 |
| Set Includes | Drill, Installation Tool Tang Break, STI Tap |
| Weight | 0.4 LB |
-
Prop 65


