Skip to content Skip to navigation menu
Coil Thread Repair Kit

SK40815

Coil Thread Repair Kit
Item #113996746
  • Coil Thread Repair Kit
  • No. of Inserts 10
  • Thread Size M8-1.25 x 1.5D
Coil Thread Repair Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Coil Thread Repair Kit
  • No. of Inserts 10
  • Thread Size M8-1.25 x 1.5D

description

  • E-Z LOK and E-Z Coil thread repair kits provide an easy-to-use solution for creating strong threads in soft metals, like aluminum, magnesium and cast iron.
  • Coil Thread Repair Kit includes everything you need to repair stripped threads in metal: inserts, drill, STI tap, install tool tang break.

features

  • Solid wall and coil designs
  • Kits include everything needed for installation
  • Inserts, drill, tap and installation tool
  • Unified and metric threads
  • Carbon steel and stainless steel designs
Thread Size M8-1.25 x 1.5D
Set Includes Drill, Installation Tool Tang Break, STI Tap
No. of Inserts 10
Weight 0.46 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison