- Adjustable Monkey Wrench
- 9" Overall Length
- 2 9/32" Capacity
- Chrome Plated
| Overall Length | 9 in |
| Capacity, in [Max] | 2.28125 in |
| Finish | Chrome Plated |
| Weight | 1.14 LB |
| Overall Length | 9 in |
| Capacity, in [Max] | 2.28125 in |
| Finish | Chrome Plated |
| Weight | 1.14 LB |