- Adjustable Monkey Wrench
- 11" Overall Length
- 2 3/4" Capacity
- Chrome Plated
| Capacity, in [Max] | 2.75 in |
| Overall Length | 11 in |
| Finish | Chrome Plated |
| Weight | 1.74 LB |
| Capacity, in [Max] | 2.75 in |
| Overall Length | 11 in |
| Finish | Chrome Plated |
| Weight | 1.74 LB |