Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Facom Tools575-FA-105.375

575-FA-105.375

Adjustable Monkey Wrench
Item #101583579
  • Adjustable Monkey Wrench
  • 14 3/4" Overall Length
  • 3 1/8" Capacity
  • Chrome Plated
Facom Tools575-FA-105.375
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Monkey Wrench
  • 14 3/4" Overall Length
  • 3 1/8" Capacity
  • Chrome Plated
Finish Chrome Plated
Capacity, in [Max] 3.125 in
Overall Length 14.75 in
Weight 3.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison