- Insulated Adjustable Wrench
- 10 7/16" Overall Length
- Burnished
| Head Angle | 15° |
| Overall Length | 10.4375 in |
| Capacity, in [Max] | N/A |
| Handle Type | Two Color Warning |
| Finish | Burnished |
| Weight | 1.37 LB |
| Head Angle | 15° |
| Overall Length | 10.4375 in |
| Capacity, in [Max] | N/A |
| Handle Type | Two Color Warning |
| Finish | Burnished |
| Weight | 1.37 LB |