- Insulated Adjustable Wrench
- 12 19/32" Overall Length
- Burnished
| Capacity, in [Max] | N/A |
| Overall Length | 12.5938 in |
| Finish | Burnished |
| Handle Type | Two Color Warning |
| Head Angle | 15° |
| Weight | 1.98 LB |
| Capacity, in [Max] | N/A |
| Overall Length | 12.5938 in |
| Finish | Burnished |
| Handle Type | Two Color Warning |
| Head Angle | 15° |
| Weight | 1.98 LB |