- Insulated Adjustable Wrench
- 15 9/16" Overall Length
- Burnished
| Handle Type | Two Color Warning |
| Capacity, in [Max] | N/A |
| Finish | Burnished |
| Overall Length | 15.5625 in |
| Head Angle | 15° |
| Weight | 3.21 LB |
| Handle Type | Two Color Warning |
| Capacity, in [Max] | N/A |
| Finish | Burnished |
| Overall Length | 15.5625 in |
| Head Angle | 15° |
| Weight | 3.21 LB |