- Insulated Adjustable Wrench
- 8 15/32" Overall Length
- Burnished
| Overall Length | 8.46875 in |
| Finish | Burnished |
| Capacity, in [Max] | N/A |
| Head Angle | 15° |
| Handle Type | Two Color Warning |
| Weight | 0.83 LB |
| Overall Length | 8.46875 in |
| Finish | Burnished |
| Capacity, in [Max] | N/A |
| Head Angle | 15° |
| Handle Type | Two Color Warning |
| Weight | 0.83 LB |