- Open End Wrench
- 16 mm x 17 mm
- 9 27/32" Long
- Forged Alloy Steel
features
- 30% slimmer than a conventional open-end wrench
- Essential in confined spaces and for locknuts
- Chrome finish
| Inch/Metric | Metric |
| Finish | Alloy Steel, Forged |
| Wrench Type | Double Open End |
| Wrench Opening | 17 mm, 16 mm |
| Overall Length | 9.84375 in |
| Weight | 0.31 LB |

