- Engineer's Wrench
- 60 mm Opening
- 18 1/2" Long
- Carbon Steel
features
- Forged in carbon steel and hardened to 120 kg/mm² for high torque applications (construction, railways, shipyards, farming, oil rigs, etc.)
- Hook eye
- Burnished finish
| Inch/Metric | Metric |
| Overall Length | 18.5 in |
| Wrench Type | Open End |
| Finish | Carbon Steel |
| Weight | 5.35 LB |

