Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Facom Tools575-FM-71.2AVSE

575-FM-71.2AVSE

Insulated Cross Wrenches
Item #104653997
Facom Tools575-FM-71.2AVSE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Inch/Metric Metric
Handle Type Cross-Handle
Handle Color Orange
Opening Size 6 mm, 9 mm, 11 mm, 13 mm
Weight 0.54 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison