| Opening Size | 8 mm, 10 mm, 12 mm, 14 mm |
| Inch/Metric | Metric |
| Handle Type | Cross-Handle |
| Handle Color | Orange |
| Weight | 0.53 LB |
| Opening Size | 8 mm, 10 mm, 12 mm, 14 mm |
| Inch/Metric | Metric |
| Handle Type | Cross-Handle |
| Handle Color | Orange |
| Weight | 0.53 LB |