| Handle Color | Orange |
| Inch/Metric | Metric |
| Overall Length | 5.5 in |
| Handle Type | T-Handle |
| Opening Size | 13 mm |
| Weight | 0.5 LB |
| Handle Color | Orange |
| Inch/Metric | Metric |
| Overall Length | 5.5 in |
| Handle Type | T-Handle |
| Opening Size | 13 mm |
| Weight | 0.5 LB |