| Inch/Metric | Metric |
| Opening Size | 14 mm |
| Handle Type | T-Handle |
| Handle Color | Orange |
| Overall Length | 5.5 in |
| Weight | 0.51 LB |
| Inch/Metric | Metric |
| Opening Size | 14 mm |
| Handle Type | T-Handle |
| Handle Color | Orange |
| Overall Length | 5.5 in |
| Weight | 0.51 LB |