| Opening Size | 16 mm |
| Overall Length | 12.125 in |
| Handle Color | Orange |
| Handle Type | T-Handle |
| Inch/Metric | Metric |
| Weight | 1.83 LB |
| Opening Size | 16 mm |
| Overall Length | 12.125 in |
| Handle Color | Orange |
| Handle Type | T-Handle |
| Inch/Metric | Metric |
| Weight | 1.83 LB |