- 12 Point Socket
- 3/8" Drive Size
- 10 mm Socket Size
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Opening Size | 10 mm |
| Socket Size | 10 mm |
| Weight | 0.14 LB |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Opening Size | 10 mm |
| Socket Size | 10 mm |
| Weight | 0.14 LB |