- 12 Point Socket
- 3/8" Drive Size
- 11 mm Socket Size
| Socket Size | 11 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Opening Size | 11 mm |
| No. of Points | 12 |
| Weight | 0.16 LB |
| Socket Size | 11 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Opening Size | 11 mm |
| No. of Points | 12 |
| Weight | 0.16 LB |