- 12 Point Socket
- 3/8" Drive
- 13 mm Socket Size
- 2 15/16" Overall Length
| No. of Points | 12 |
| Socket Size | 13 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Overall Length | 2.9375 in |
| Opening Size | 13 mm |
| Weight | 0.17 LB |
| No. of Points | 12 |
| Socket Size | 13 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Overall Length | 2.9375 in |
| Opening Size | 13 mm |
| Weight | 0.17 LB |