- 12 Point Socket
- 3/8" Drive
- 14 mm Socket Size
- 1 31/32" Overall Length
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.96875 in |
| Socket Size | 14 mm |
| Opening Size | 14 mm |
| Weight | 0.1 LB |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Overall Length | 1.96875 in |
| Socket Size | 14 mm |
| Opening Size | 14 mm |
| Weight | 0.1 LB |