- 12 Point Socket
- 3/8" Drive
- 17 mm Socket Size
- 1 31/32" Overall Length
| Socket Size | 17 mm |
| No. of Points | 12 |
| Opening Size | 17 mm |
| Inch/Metric | Metric |
| Overall Length | 1.96875 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.14 LB |
| Socket Size | 17 mm |
| No. of Points | 12 |
| Opening Size | 17 mm |
| Inch/Metric | Metric |
| Overall Length | 1.96875 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.14 LB |