- 12 Point Socket
- 3/8" Drive
- 17 mm Socket Size
- 3 11/32" Overall Length
| Opening Size | 17 mm |
| Overall Length | 3.34375 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Socket Size | 17 mm |
| No. of Points | 12 |
| Weight | 0.32 LB |
| Opening Size | 17 mm |
| Overall Length | 3.34375 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Socket Size | 17 mm |
| No. of Points | 12 |
| Weight | 0.32 LB |