Skip to content Skip to navigation menu
Facom Tools575-FM-J.18AVSE

575-FM-J.18AVSE

Insulated Standard Sockets
Item #101564422
  • 12 Point Socket
  • 3/8" Drive
  • 18 mm Socket Size
  • 1 31/32" Overall Length
Facom Tools575-FM-J.18AVSE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Point Socket
  • 3/8" Drive
  • 18 mm Socket Size
  • 1 31/32" Overall Length
Socket Drive Size 3/8 in
Socket Size 18 mm
No. of Points 12
Overall Length 1.96875 in
Opening Size 18 mm
Inch/Metric Metric
Weight 0.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison