- 12 Point Socket
- 3/8" Drive
- 8 mm Socket Size
- 2 15/16" Overall Length
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Socket Size | 8 mm |
| No. of Points | 12 |
| Overall Length | 2.9375 in |
| Opening Size | 8 mm |
| Weight | 0.07 LB |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Socket Size | 8 mm |
| No. of Points | 12 |
| Overall Length | 2.9375 in |
| Opening Size | 8 mm |
| Weight | 0.07 LB |