- Hex Bit Socket
- 3/8" Drive
- 10 mm Hex
- 2 3/4" Overall Length
| Inch/Metric | Metric |
| Overall Length | 2.75 in |
| Socket Drive Size | 3/8 in |
| Tip Type | Hex |
| Hex Size | 10 mm |
| Drive Type | Square |
| Weight | 0.13 LB |
| Inch/Metric | Metric |
| Overall Length | 2.75 in |
| Socket Drive Size | 3/8 in |
| Tip Type | Hex |
| Hex Size | 10 mm |
| Drive Type | Square |
| Weight | 0.13 LB |