- Hex Bit Socket
- 3/8" Drive
- 4 mm Hex
- 3 5/32" Overall Length
| Tip Type | Hex |
| Inch/Metric | Metric |
| Hex Size | 4 mm |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Overall Length | 3.15625 in |
| Weight | 0.1 LB |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Hex Size | 4 mm |
| Socket Drive Size | 3/8 in |
| Drive Type | Square |
| Overall Length | 3.15625 in |
| Weight | 0.1 LB |