- Hex Bit Socket
- 3/8" Drive
- 6 mm Hex
- 2 9/16" Overall Length
| Socket Drive Size | 3/8 in |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Drive Type | Square |
| Hex Size | 6 mm |
| Overall Length | 2.5625 in |
| Weight | 0.1 LB |
| Socket Drive Size | 3/8 in |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Drive Type | Square |
| Hex Size | 6 mm |
| Overall Length | 2.5625 in |
| Weight | 0.1 LB |