- 12 Point Socket
- 1/4" Drive
- 12 mm Socket Size
- 1 9/16" Overall Length
| Opening Size | 12 mm |
| Inch/Metric | Metric |
| Overall Length | 1.5625 in |
| Socket Size | 12 mm |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Weight | 0.07 LB |
| Opening Size | 12 mm |
| Inch/Metric | Metric |
| Overall Length | 1.5625 in |
| Socket Size | 12 mm |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Weight | 0.07 LB |