- Hex Bit Socket
- 1/4" Drive
- 4 mm Hex
- 2 5/32" Overall Length
| Inch/Metric | Metric |
| Overall Length | 2.15625 in |
| Hex Size | 4 mm |
| Tip Type | Hex |
| Drive Type | Square |
| Socket Drive Size | 1/4 in |
| Weight | 0.05 LB |
| Inch/Metric | Metric |
| Overall Length | 2.15625 in |
| Hex Size | 4 mm |
| Tip Type | Hex |
| Drive Type | Square |
| Socket Drive Size | 1/4 in |
| Weight | 0.05 LB |