- Hex Bit Socket
- 1/4" Drive
- 5 mm Hex
- 2 3/8" Overall Length
| Hex Size | 5 mm |
| Socket Drive Size | 1/4 in |
| Drive Type | Square |
| Inch/Metric | Metric |
| Overall Length | 2.375 in |
| Tip Type | Hex |
| Weight | 0.06 LB |
| Hex Size | 5 mm |
| Socket Drive Size | 1/4 in |
| Drive Type | Square |
| Inch/Metric | Metric |
| Overall Length | 2.375 in |
| Tip Type | Hex |
| Weight | 0.06 LB |