- Hex Bit Socket
- 1/4" Drive
- 6 mm Hex
- 2 3/8" Overall Length
| Inch/Metric | Metric |
| Tip Type | Hex |
| Overall Length | 2.375 in |
| Drive Type | Square |
| Hex Size | 6 mm |
| Socket Drive Size | 1/4 in |
| Weight | 0.06 LB |
| Inch/Metric | Metric |
| Tip Type | Hex |
| Overall Length | 2.375 in |
| Drive Type | Square |
| Hex Size | 6 mm |
| Socket Drive Size | 1/4 in |
| Weight | 0.06 LB |