- 12 Point Socket
- 1/2" Drive
- 12 mm Socket Size
- 3 5/32" Overall Length
| Socket Drive Size | 1/2 in |
| Overall Length | 3.15625 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Size | 12 mm |
| Opening Size | 12 mm |
| Weight | 0.15 LB |
| Socket Drive Size | 1/2 in |
| Overall Length | 3.15625 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Size | 12 mm |
| Opening Size | 12 mm |
| Weight | 0.15 LB |