- 12 Point Socket
- 1/2" Drive
- 12 mm Socket Size
- 3 15/16" Overall Length
| Overall Length | 3.9375 in |
| Socket Size | 12 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Opening Size | 12 mm |
| No. of Points | 12 |
| Weight | 0.39 LB |
| Overall Length | 3.9375 in |
| Socket Size | 12 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Opening Size | 12 mm |
| No. of Points | 12 |
| Weight | 0.39 LB |