Skip to content Skip to navigation menu
Facom Tools575-FM-S.18LAVSE

575-FM-S.18LAVSE

Insulated Deep Sockets
Item #101561581
  • 12 Point Socket
  • 1/2" Drive
  • 18 mm Socket Size
  • 3 15/16" Overall Length
Facom Tools575-FM-S.18LAVSE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Point Socket
  • 1/2" Drive
  • 18 mm Socket Size
  • 3 15/16" Overall Length
No. of Points 12
Opening Size 18 mm
Socket Drive Size 1/2 in
Overall Length 3.9375 in
Inch/Metric Metric
Socket Size 18 mm
Weight 0.46 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison