- 12 Point Socket
- 1/2" Drive
- 19 mm Socket Size
- 2 5/32" Overall Length
| No. of Points | 12 |
| Opening Size | 19 mm |
| Inch/Metric | Metric |
| Socket Size | 19 mm |
| Overall Length | 2.15625 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.2 LB |
| No. of Points | 12 |
| Opening Size | 19 mm |
| Inch/Metric | Metric |
| Socket Size | 19 mm |
| Overall Length | 2.15625 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.2 LB |