- Hex Bit Socket
- 1/2" Drive
- 12 mm Hex
- 3 3/4" Overall Length
| Hex Size | 12 mm |
| Overall Length | 3.75 in |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Weight | 0.31 LB |
| Hex Size | 12 mm |
| Overall Length | 3.75 in |
| Tip Type | Hex |
| Inch/Metric | Metric |
| Socket Drive Size | 1/2 in |
| Drive Type | Square |
| Weight | 0.31 LB |