- Hex Bit Socket
- 1/2" Drive
- 14 mm Hex
- 3 15/16" Overall Length
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Overall Length | 3.9375 in |
| Drive Type | Square |
| Tip Type | Hex |
| Hex Size | 14 mm |
| Weight | 0.34 LB |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Overall Length | 3.9375 in |
| Drive Type | Square |
| Tip Type | Hex |
| Hex Size | 14 mm |
| Weight | 0.34 LB |