- Hex Bit Socket
- 1/2" Drive
- 8 mm Hex
- 2 15/16" Overall Length
| Tip Type | Hex |
| Socket Drive Size | 1/2 in |
| Overall Length | 2.9375 in |
| Hex Size | 8 mm |
| Inch/Metric | Metric |
| Drive Type | Square |
| Weight | 0.18 LB |
| Tip Type | Hex |
| Socket Drive Size | 1/2 in |
| Overall Length | 2.9375 in |
| Hex Size | 8 mm |
| Inch/Metric | Metric |
| Drive Type | Square |
| Weight | 0.18 LB |