- Drift Punch
- 5/16 in Tip
- 9 1/16 in Long
| Tip Size | 5/16 in |
| Handle Type | Ergonomic Cushion |
| Punch Type | Drift |
| Length | 9 1/16 in |
| Weight | 0.5 LB |
| Tip Size | 5/16 in |
| Handle Type | Ergonomic Cushion |
| Punch Type | Drift |
| Length | 9 1/16 in |
| Weight | 0.5 LB |