- Drift Punch
- 3/8 in Tip
- 11 1/32 in Long
| Length | 11 1/32 in |
| Punch Type | Drift |
| Tip Size | 3/8 in |
| Handle Type | Ergonomic Cushion |
| Weight | 0.82 LB |
| Length | 11 1/32 in |
| Punch Type | Drift |
| Tip Size | 3/8 in |
| Handle Type | Ergonomic Cushion |
| Weight | 0.82 LB |