- Drift Punch
- 15/32 in Tip
- 11 13/32 in Long
| Tip Size | 15/32 in |
| Punch Type | Drift |
| Length | 11 13/32 in |
| Handle Type | Ergonomic Cushion |
| Weight | 1.08 LB |
| Tip Size | 15/32 in |
| Punch Type | Drift |
| Length | 11 13/32 in |
| Handle Type | Ergonomic Cushion |
| Weight | 1.08 LB |