- Drift Punch
- 17/32 in Tip
- 12 7/32 in Long
| Handle Type | Ergonomic Cushion |
| Punch Type | Drift |
| Tip Size | 17/32 in |
| Length | 12 7/32 in |
| Weight | 1.26 LB |
| Handle Type | Ergonomic Cushion |
| Punch Type | Drift |
| Tip Size | 17/32 in |
| Length | 12 7/32 in |
| Weight | 1.26 LB |