- Drift Punch
- 1/16 in Tip
- 5 29/32 in Long
| Punch Type | Drift |
| Handle Type | Ergonomic Cushion |
| Tip Size | 1/16 in |
| Length | 5 29/32 in |
| Weight | 0.11 LB |
| Punch Type | Drift |
| Handle Type | Ergonomic Cushion |
| Tip Size | 1/16 in |
| Length | 5 29/32 in |
| Weight | 0.11 LB |