- Drift Punch
- 1/8 in Tip
- 7 15/32 in Long
| Tip Size | 1/8 in |
| Length | 7 15/32 in |
| Handle Type | Ergonomic Cushion |
| Punch Type | Drift |
| Weight | 0.21 LB |
| Tip Size | 1/8 in |
| Length | 7 15/32 in |
| Handle Type | Ergonomic Cushion |
| Punch Type | Drift |
| Weight | 0.21 LB |